7/32 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68946
- Zoro # G423507237
product price:
$
6.99
/pk of 12, $0.58/ea
Sold in multiples of 12 pks for
$83.88
Key Features
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Standards
NAS 907 TYPE B
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68946
- Zoro #
- G423507237
- UPC #
- 697334689461
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 7/32 in
- Overall Length
- 12 in
- Flute Length
- 2-1/2 in
Details
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Standards
- NAS 907 TYPE B
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Item
- Aircraft Ext
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.