Shop CLE-FORCE
See all product information
Create Account
#11 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68975
- Zoro # G123506899
product price:
$
7.49
/pk of 12, $0.62/ea
Sold in multiples of 12 pks for
$89.88
Key Features
Overall Length
12 in
Measurement System
Inch
Shank Type - Machining
Straight Shank
Flute Length
2.3125 in
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68975
- Zoro #
- G123506899
- UPC #
- 697334689751
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Flute Length
- 2.3125 in
- Drill Bit Size
- #11
Details
- Item
- Aircraft Ext
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Standards
- NAS 907 TYPE B
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.