Shop CLE-FORCE
See all product information
Create Account
7.5MM 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68619
- Zoro # G223506034
product price:
$
2.59
/pk of 6, $0.43/ea
Sold in multiples of 6 pks for
$15.54
Key Features
Spiral Direction
Right Hand
Finish
Black Oxide
Flute Length
1-1/2 in
Overall Length
109 mm
Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68619
- Zoro #
- G223506034
- UPC #
- 697334686194
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- Point Type
- Radial
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 118 Degrees
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- System of Measurement
- Metric
- Flute Type
- Spiral Flute
Dimensions
- Flute Length
- 1-1/2 in
- Overall Length
- 109 mm
- Drill Bit Size
- 7.5 mm
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.