Shop CLE-FORCE
See all product information
Create Account
7/64 1601 HS BRIGHT GP JOB DRILL, 12PK
- Mfr # C68117
- Zoro # G223506416
product price:
$
0.76
/pk of 12, $0.06/ea
Sold in multiples of 10 pks for
$7.60
Key Features
Flute Length
1-1/2 in
Flute Type
Spiral Flute
Shank Type
Straight Shank
Drill Bit Point Angle
118 Degrees
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68117
- Zoro #
- G223506416
- UPC #
- 697334681175
- Country of Origin
- China
Dimensions
- Flute Length
- 1-1/2 in
- Overall Length
- 2.625 in
- Drill Bit Size
- 7/64 in
Details
- Item
- High Speed Jobber Drill Bit
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 118 Degrees
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Finish
- Bright
- Point Type
- Radial
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.