7/8 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68826
- Zoro # G823506595
product price:
$
35.79
/ea
Key Features
Morse Taper
3
Overall Length
10-3/4 in
Drill Bit Size
7/8 in
Measurement System
Inch
Shank Type - Machining
Taper Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68826
- Zoro #
- G823506595
- UPC #
- 697334688266
- Country of Origin
- China
Dimensions
- Overall Length
- 10-3/4 in
- Drill Bit Size
- 7/8 in
- Flute Length
- 6.125 in
Details
- Morse Taper
- 3
- Measurement System
- Inch
- Shank Type - Machining
- Taper Shank
- Item
- Taper Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.