Shop CLE-FORCE
See all product information
Create Account
33/64 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68803
- Zoro # G523507328
product price:
$
17.39
/ea
Key Features
Flute Length
4.625 in
Drill Bit Point Type
Radial
Drill Bit Size
33/64 in
Number of Flutes
2
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68803
- Zoro #
- G523507328
- UPC #
- 697334688037
- Country of Origin
- China
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Item
- Taper Shank Drill Bit
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Morse Taper
- 2
Dimensions
- Flute Length
- 4.625 in
- Drill Bit Size
- 33/64 in
- Overall Length
- 8-1/2 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.