Shop CLE-FORCE
See all product information
Create Account
1-31/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68865
- Zoro # G023507385
product price:
$
155.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1-31/64 in
Spiral Direction
Right Hand
Number of Flutes
2
Overall Length
15 in
Shank Type - Machining
Taper Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68865
- Zoro #
- G023507385
- UPC #
- 697334688655
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type - Machining
- Taper Shank
- Material - Machining
- High Speed Steel
- Morse Taper
- 4
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
Dimensions
- Drill Bit Size
- 1-31/64 in
- Overall Length
- 15 in
- Flute Length
- 9.375 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.