Shop CLE-FORCE
See all product information
Create Account
29/64 1682 GP BLKOX #1 TAPER SHANK DRL
- Mfr # C68799
- Zoro # G423506971
product price:
$
16.15
/ea
Key Features
Drill Bit Size
29/64 in
Drill Bit Point Type
Radial
Number of Flutes
2
Morse Taper
1
Shank Type - Machining
Taper Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68799
- Zoro #
- G423506971
- UPC #
- 697334687993
- Country of Origin
- China
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Morse Taper
- 1
- Shank Type - Machining
- Taper Shank
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Measurement System
- Inch
Dimensions
- Drill Bit Size
- 29/64 in
- Flute Length
- 4.125 in
- Overall Length
- 7-1/2 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.