8PC 9/16-1X1/16 BLCK 3FLAT SHK S&D SET
- Mfr # C69040
- Zoro # G023506104
Key Features
Specifications
Details
- MFR #
- C69040
- Zoro #
- G023506104
- UPC #
- 697334690405
- Country of Origin
- China
- Item
- Set
- Point Type
- Radial
- Spiral Direction
- Right Hand
- Shank Type
- Reduced Shank
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Drill Bit Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
Description
The CLE-FORCE - C69040 is a drill bit set composed of high-speed steel, intended for drilling applications. This set has a right-hand (clockwise) cutting direction and features drill bits with a 118° radial point angle, rated for use in standard drilling applications (as applicable to the specified bit geometry and shank type). The black oxide finish on the bits has a black oxide finish. With spiral flutes design and reduced shank type, these bits includes spiral flutes for chip evacuation during drilling and are compatible with drill chucks that accept the specified reduced shank type.
Key Features:
- Drill bit material: High Speed Steel for cutting performance.
- Drill bit point angle: 118° radial type for standard drilling applications.
- Flute type: Spiral flute facilitating chip removal during drilling.
- Shank type: Reduced shank enabling fit in smaller or adjustable chucks.
- Spiral direction: Right-hand (clockwise) cutting action.
- Finish: Black oxide for added surface durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.