Shop CLE-FORCE
See all product information
Create Account
13PC SET 1/16-1/4X64 1603 COB HD JOB SET
- Mfr # C69377
- Zoro # G423506353
product price:
$
31.59
/ea
Key Features
Spiral Direction
Right Hand
Shank Type
Straight Shank
Drill Bit Material
Cobalt
Drill Bit Point Angle
135 Degrees
Finish - Machining
Bronze Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69377
- Zoro #
- G423506353
- UPC #
- 697334693772
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Drill Bit Material
- Cobalt
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Bronze Oxide
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Item
- Set
Description
The CLE-FORCE - C69377 is a set of cobalt drill bits for drilling applications. These bits feature a split point with a 135° point angle with a straight shank and spiral flute design, optimized for right (clockwise) cutting direction. The bronze oxide finish provides surface protection.
Key Features:
- Drill bit material: cobalt, made from cobalt.
- Point type: split point for starting holes.
- Point angle: 135° point angle.
- Shank type: Straight shank, compatible with standard drill chucks.
- Flute type: spiral flute for chip removal.
- Cutting direction: Right (clockwise) rotation.
- Finish: bronze oxide finish with surface protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.