Shop CLE-FORCE
See all product information
Create Account
#9 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68291
- Zoro # G823506243
product price:
$
1.89
/pk of 12, $0.16/ea
Sold in multiples of 5 pks for
$9.45
Key Features
Drill Bit Size
#9
Point Type
Split Point
Cutting Direction
Right Hand
Spiral Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68291
- Zoro #
- G823506243
- UPC #
- 697334682912
- Country of Origin
- China
- Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Material
- High Speed Steel
Dimensions
- Drill Bit Size
- #9
- Overall Length
- 3.625 in
- Flute Length
- 2.4375 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.