Shop CLE-FORCE
See all product information
Create Account
23/64 1621 HS BLKOX HD SCRW MACH LGTH, 6PK
- Mfr # C68510
- Zoro # G723506398
product price:
$
3.59
/pk of 6, $0.60/ea
Sold in multiples of 6 pks for
$21.54
Key Features
Shank Type
Straight Shank
Flute Type
Spiral Flute
Overall Length
3.0625 in
Number of Flutes
2
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68510
- Zoro #
- G723506398
- UPC #
- 697334685104
- Country of Origin
- China
Dimensions
- Overall Length
- 3.0625 in
- Drill Bit Size
- 23/64 in
- Flute Length
- 1-3/4 in
Details
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Point Type
- Split Point
- Finish
- Black Oxide
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Item
- Screw
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.