7/32 1602 HS BLKOX HD JOB DRILL, 12PK
- Mfr # C68239
- Zoro # G623507372
product price:
$
1.69
/pk of 12, $0.14/ea
Sold in multiples of 5 pks for
$8.45
Key Features
Material
High Speed Steel
Point Type
Split Point
Flute Type
Spiral Flute
Number of Flutes
2
Flute Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68239
- Zoro #
- G623507372
- UPC #
- 697334682394
- Country of Origin
- China
- Material
- High Speed Steel
- Point Type
- Split Point
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
Dimensions
- Flute Length
- 2-1/2 in
- Drill Bit Size
- 7/32 in
- Overall Length
- 3-3/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.