Shop CLE-FORCE
See all product information
Create Account
9/16-12NC 1693 HS HAND TAP SET
- Mfr # C69150
- Zoro # G123506622
product price:Â
$
42.19
/ea
Key Features
Tap Material
High Speed Steel
Flute Type
Straight Flute
Tap Chamfer
Taper, Plug, Bottoming
Overall Length
3.5938 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69150
- Zoro #
- G123506622
- UPC #
- 697334691501
- Country of Origin
- China
Dimensions
- Overall Length
- 3.5938 in
- Tap Thread Size
- 9/16"-12
- Thread Length
- 1.6562 in
Details
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Tap Chamfer
- Taper, Plug, Bottoming
- Item
- Hand Taps
- System of Measurement
- Inch
- Number of Flutes
- 4
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Cutting Direction - Machining
- Right Hand
- Application
- For maintenance
- Tap Thread Type
- UNC
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.