Shop CLE-FORCE
See all product information
Create Account
5/8-11NC 1699 CBN HAND TAP SET
- Mfr # C69460
- Zoro # G423506711
product price:Â
$
17.15
/ea
Key Features
Tap Chamfer
Taper, Plug, Bottoming
Thread Length
1.8125 in
Tap Finish
Bright
Tap Material
Carbon Steel
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69460
- Zoro #
- G423506711
- UPC #
- 697334694601
- Country of Origin
- India
Dimensions
- Thread Length
- 1.8125 in
- Tap Thread Size
- 5/8"-11
- Overall Length
- 3.8125 in
Details
- Tap Chamfer
- Taper, Plug, Bottoming
- Item
- Hand Taps
- Tap Finish
- Bright
- Tap Material
- Carbon Steel
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNC
- Cutting Direction - Machining
- Right Hand
- Application
- For maintenance
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- System of Measurement
- Inch
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set