Shop CLE-FORCE
See all product information
Create Account
M5X0.8 1699M CBN HAND TAP SET
- Mfr # C69524
- Zoro # G423505912
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Tap Finish
Bright
Standards
USCTI Table 302
Overall Length
2.375 in
Tap Thread Size
M5-0.8
Thread Length
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69524
- Zoro #
- G423505912
- UPC #
- 697334695240
- Country of Origin
- India
Dimensions
- Overall Length
- 2.375 in
- Tap Thread Size
- M5-0.8
- Thread Length
- 0.875 in
Details
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Material
- Carbon Steel
- Cutting Direction - Machining
- Right Hand
- Tap Chamfer
- Taper, Plug, Bottoming
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Application
- For maintenance
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.