Shop CLE-FORCE
See all product information
Create Account
1/2-13NC 1693 HS HAND TAP SET
- Mfr # C69142
- Zoro # G123505892
product price:Â
$
28.69
/ea
Key Features
Tap Finish
Bright
Number of Flutes
4
Tap Thread Size
1/2"-13
Cutting Direction - Machining
Right Hand
Tap Chamfer
Taper, Plug, Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69142
- Zoro #
- G123505892
- UPC #
- 697334691426
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 1/2"-13
- Overall Length
- 3.375 in
- Thread Length
- 1.6562 in
Details
- Tap Finish
- Bright
- Number of Flutes
- 4
- Cutting Direction - Machining
- Right Hand
- Tap Chamfer
- Taper, Plug, Bottoming
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- Application
- For maintenance
- System of Measurement
- Inch
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.