Shop CLE-FORCE
See all product information
Create Account
9/16-12NC 1699 CBN HAND TAP SET
- Mfr # C69452
- Zoro # G323506606
product price:Â
$
15.69
/ea
Key Features
Cutting Direction - Machining
Right Hand
Flute Type
Straight Flute
Standards
USCTI Table 302
Shank Type
Straight Shank with Square
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69452
- Zoro #
- G323506606
- UPC #
- 697334694526
- Country of Origin
- India
Dimensions
- Overall Length
- 3.5938 in
- Thread Length
- 1.6562 in
- Tap Thread Size
- 9/16"-12
Details
- Cutting Direction - Machining
- Right Hand
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Finish
- Bright
- Tap Material
- Carbon Steel
- Tap Thread Type
- UNC
- Application
- For maintenance
- Item
- Hand Taps
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.