Shop CLE-FORCE
See all product information
Create Account
1-12NF 1699 CBN HAND TAP SET
- Mfr # C69484
- Zoro # G023505817
product price:Â
$
44.39
/ea
Key Features
System of Measurement
Inch
Cutting Direction - Machining
Right Hand
Tap Thread Type
UNF
Thread Length
2-1/2 in
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69484
- Zoro #
- G023505817
- UPC #
- 697334694847
- Country of Origin
- India
Dimensions
- Thread Length
- 2-1/2 in
- Tap Thread Size
- 1"-12
- Overall Length
- 5.125 in
Details
- System of Measurement
- Inch
- Cutting Direction - Machining
- Right Hand
- Tap Thread Type
- UNF
- Tap Finish
- Bright
- Application
- For maintenance
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Tap Material
- Carbon Steel
- Tap Chamfer
- Taper, Plug, Bottoming
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.