Shop CLE-FORCE
See all product information
Create Account
1-12NF 1693 HS HAND TAP SET
- Mfr # C69186
- Zoro # G923506266
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Length
2-1/2 in
Shank Type
Straight Shank with Square
Tap Thread Size
1"-12
Cutting Direction - Machining
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69186
- Zoro #
- G923506266
- UPC #
- 697334691860
- Country of Origin
- China
Dimensions
- Thread Length
- 2-1/2 in
- Tap Thread Size
- 1"-12
- Overall Length
- 5.125 in
Details
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Cutting Direction - Machining
- Right Hand
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- Number of Flutes
- 4
- Tap Finish
- Bright
- Tap Thread Type
- UNF
- Application
- For maintenance
Description
Taper, Plug, and Bottoming Hand Tap Set