6.5MM 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68617
- Zoro # G923506044
product price:
$
1.99
/pk of 12, $0.17/ea
Sold in multiples of 12 pks for
$23.88
Key Features
Point Type
Radial
Shank Type
Straight Shank
Overall Length
101 mm
Number of Flutes
2
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68617
- Zoro #
- G923506044
- UPC #
- 697334686170
- Country of Origin
- China
- Point Type
- Radial
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- System of Measurement
- Metric
- Finish
- Black Oxide
Dimensions
- Overall Length
- 101 mm
- Flute Length
- 1-1/2 in
- Drill Bit Size
- 6.5 mm
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.