11.5MM 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68627
- Zoro # G723505933
product price:
$
5.99
/pk of 6, $1.00/ea
Sold in multiples of 6 pks for
$35.94
Key Features
Flute Length
39 mm
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Cutting Direction
Right Hand
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68627
- Zoro #
- G723505933
- UPC #
- 697334686279
- Country of Origin
- China
Dimensions
- Flute Length
- 39 mm
- Drill Bit Size
- 11.5 mm
- Overall Length
- 142 mm
Details
- Drill Bit Point Angle
- 118 Degrees
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- System of Measurement
- Metric
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Point Type
- Radial
- Flute Type
- Spiral Flute
- Finish
- Black Oxide
- Spiral Direction
- Right Hand
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.