Shop CLE-FORCE
See all product information
Create Account
9.5MM 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68623
- Zoro # G023505879
product price:
$
4.39
/pk of 6, $0.73/ea
Sold in multiples of 6 pks for
$26.34
Key Features
Flute Length
39 mm
Shank Type
Straight Shank
Finish
Black Oxide
Material
High Speed Steel
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68623
- Zoro #
- G023505879
- UPC #
- 697334686231
- Country of Origin
- China
Dimensions
- Flute Length
- 39 mm
- Drill Bit Size
- 9.5 mm
- Overall Length
- 125 mm
Details
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- Finish
- Black Oxide
- Material
- High Speed Steel
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- System of Measurement
- Metric
- Point Type
- Radial
- Flute Type
- Spiral Flute
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.