9/32 1602 HS BLKOX HD JOB DRILL, 12PK
- Mfr # C68243
- Zoro # G823507035
product price:
$
2.59
/pk of 12, $0.22/ea
Sold in multiples of 3 pks for
$7.77
Key Features
Flute Type
Spiral Flute
Material
High Speed Steel
Spiral Direction
Right Hand
Finish
Black Oxide
Overall Length
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68243
- Zoro #
- G823507035
- UPC #
- 697334682431
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type
- Straight Shank
Dimensions
- Overall Length
- 4-1/4 in
- Drill Bit Size
- 9/32 in
- Flute Length
- 2.9375 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.