#39 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68439
- Zoro # G623506627
product price:
$
1.79
/pk of 12, $0.15/ea
Sold in multiples of 5 pks for
$8.95
Key Features
Flute Length
1.375 in
Finish - Machining
Bronze Oxide
Number of Flutes
2
Material - Machining
Cobalt
Drill Bit Size
#39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68439
- Zoro #
- G623506627
- UPC #
- 697334684398
- Country of Origin
- China
Dimensions
- Flute Length
- 1.375 in
- Drill Bit Size
- #39
- Overall Length
- 2.375 in
Details
- Finish - Machining
- Bronze Oxide
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Item
- Jobber Length Drill Bit
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.