Shop CLE-FORCE
See all product information
Create Account
LET-D 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68379
- Zoro # G523506864
product price:
$
4.39
/pk of 12, $0.37/ea
Sold in multiples of 2 pks for
$8.78
Key Features
Number of Flutes
2
Overall Length
4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68379
- Zoro #
- G523506864
- UPC #
- 697334683797
- Country of Origin
- China
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Material - Machining
- Cobalt
- Item
- Jobber Length Drill Bit
- Spiral Direction
- Right Hand
Dimensions
- Overall Length
- 4 in
- Drill Bit Size
- D
- Flute Length
- 2-3/4 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.