Shop CLE-FORCE
See all product information
Create Account
9/32 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68476
- Zoro # G123506660
product price:
$
2.99
/pk of 12, $0.25/ea
Sold in multiples of 3 pks for
$8.97
Key Features
Number of Flutes
2
Drill Bit Size
9/32 in
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Finish - Machining
Black & Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68476
- Zoro #
- G123506660
- UPC #
- 697334684763
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 9/32 in
- Overall Length
- 3-3/4 in
- Flute Length
- 2-1/4 in
Details
- Number of Flutes
- 2
- Item
- Mechanics Length Drill Bit
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Black & Gold
- System of Measurement
- Inch
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.