Shop CLE-FORCE
See all product information
Create Account
13/64 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68471
- Zoro # G023507132
product price:
$
1.89
/pk of 12, $0.16/ea
Sold in multiples of 5 pks for
$9.45
Key Features
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Flute Length
1.9375 in
Drill Bit Point Angle
135 Degrees
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68471
- Zoro #
- G023507132
- UPC #
- 697334684718
- Country of Origin
- China
Dimensions
- Flute Length
- 1.9375 in
- Overall Length
- 3.125 in
- Drill Bit Size
- 13/64 in
Details
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- System of Measurement
- Inch
- Item
- Mechanics Length Drill Bit
- Finish - Machining
- Black & Gold
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.