9/64 1604 BLK&GOLD HD 135S/P JOB, 12PK
- Mfr # C69047
- Zoro # G323506569
product price:
$
1.39
/pk of 12, $0.12/ea
Sold in multiples of 12 pks for
$16.68
Key Features
Number of Flutes
2
Material - Machining
High Speed Steel
Overall Length
2.875 in
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69047
- Zoro #
- G323506569
- UPC #
- 697334690474
- Country of Origin
- China
Dimensions
- Overall Length
- 2.875 in
- Flute Length
- 1-3/4 in
- Drill Bit Size
- 9/64 in
Details
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Finish - Machining
- Black & Gold
- Shank Type - Machining
- Straight Shank
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.