#53 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68453
- Zoro # G523507199
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
Flute Length
0.875 in
Flute Type
Spiral Flute
Drill Bit Point Type
Radial
Drill Bit Size
#53
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68453
- Zoro #
- G523507199
- UPC #
- 697334684534
- Country of Origin
- China
Dimensions
- Flute Length
- 0.875 in
- Drill Bit Size
- #53
- Overall Length
- 1.875 in
Details
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Finish - Machining
- Bronze Oxide
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Material - Machining
- Cobalt
- Drill Bit Point Angle
- 135 Degrees
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.