#26 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68426
- Zoro # G923506952
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 4 pks for
$9.16
Key Features
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Material - Machining
Cobalt
Measurement System
Inch
Flute Length
1.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68426
- Zoro #
- G923506952
- UPC #
- 697334684268
- Country of Origin
- China
Dimensions
- Flute Length
- 1.875 in
- Overall Length
- 3 in
- Drill Bit Size
- #26
Details
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material - Machining
- Cobalt
- Item
- Jobber Length Drill Bit
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bronze Oxide
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.