Shop CLE-FORCE
See all product information
Create Account
#8 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68408
- Zoro # G723507029
product price:
$
3.29
/pk of 12, $0.27/ea
Sold in multiples of 3 pks for
$9.87
Key Features
Material - Machining
Cobalt
Cutting Direction
Right Hand
Measurement System
Inch
Finish - Machining
Bronze Oxide
Drill Bit Size
#8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68408
- Zoro #
- G723507029
- UPC #
- 697334684084
- Country of Origin
- China
- Material - Machining
- Cobalt
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
Dimensions
- Drill Bit Size
- #8
- Flute Length
- 2.4375 in
- Overall Length
- 3.625 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.