Shop CLE-FORCE
See all product information
Create Account
LET-J 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68266
- Zoro # G823506700
product price:
$
3.15
/pk of 12, $0.26/ea
Sold in multiples of 3 pks for
$9.45
Key Features
Measurement System
Inch
Drill Bit Size
J
Spiral Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68266
- Zoro #
- G823506700
- UPC #
- 697334682660
- Country of Origin
- China
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
Dimensions
- Drill Bit Size
- J
- Overall Length
- 4.125 in
- Flute Length
- 2.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.