13/32 1621 HS BLKOX HD SCRW MACH LGTH, 6PK
- Mfr # C68513
- Zoro # G423506834
product price:
$
4.39
/pk of 6, $0.73/ea
Sold in multiples of 6 pks for
$26.34
Key Features
Finish
Black Oxide
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Overall Length
3.3125 in
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68513
- Zoro #
- G423506834
- UPC #
- 697334685135
- Country of Origin
- China
- Finish
- Black Oxide
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- System of Measurement
- Inch
- Item
- Screw
Dimensions
- Overall Length
- 3.3125 in
- Drill Bit Size
- 13/32 in
- Flute Length
- 1.9375 in
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.