Shop CLE-FORCE
See all product information
Create Account
10.5MM 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68625
- Zoro # G823506021
product price:
$
4.99
/pk of 6, $0.83/ea
Sold in multiples of 6 pks for
$29.94
Key Features
Point Type
Radial
Cutting Direction
Right Hand
Number of Flutes
2
Overall Length
133 mm
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68625
- Zoro #
- G823506021
- UPC #
- 697334686255
- Country of Origin
- China
- Point Type
- Radial
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Material
- High Speed Steel
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- System of Measurement
- Metric
- Finish
- Black Oxide
- Shank Type
- Straight Shank
Dimensions
- Overall Length
- 133 mm
- Drill Bit Size
- 10.5 mm
- Flute Length
- 39 mm
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.