#33 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68315
- Zoro # G323506309
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.33
Key Features
Finish
Black Oxide
Shank Type
Straight Shank
Spiral Direction
Right Hand
Flute Length
1-1/2 in
Drill Bit Size
#33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68315
- Zoro #
- G323506309
- UPC #
- 697334683155
- Country of Origin
- China
- Finish
- Black Oxide
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Number of Flutes
- 2
- Material
- High Speed Steel
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Item
- High Speed Jobber Drill Bit
Dimensions
- Flute Length
- 1-1/2 in
- Drill Bit Size
- #33
- Overall Length
- 2.625 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.