#54 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68336
- Zoro # G123507278
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Flute Length
0.875 in
Drill Bit Point Angle
135 Degrees
System of Measurement
Inch
Overall Length
1.875 in
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68336
- Zoro #
- G123507278
- UPC #
- 697334683360
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Material
- High Speed Steel
- Finish
- Black Oxide
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Point Type
- Radial
Dimensions
- Flute Length
- 0.875 in
- Overall Length
- 1.875 in
- Drill Bit Size
- #54
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.