3/8 1621 HS BLKOX HD SCRW MACH LGTH, 6PK
- Mfr # C68511
- Zoro # G523506642
product price:
$
3.69
/pk of 6, $0.62/ea
Sold in multiples of 6 pks for
$22.14
Key Features
Drill Bit Point Angle
135 Degrees
System of Measurement
Inch
Flute Type
Spiral Flute
Flute Length
1.8125 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68511
- Zoro #
- G523506642
- UPC #
- 697334685111
- Country of Origin
- China
Dimensions
- Flute Length
- 1.8125 in
- Overall Length
- 3.125 in
- Drill Bit Size
- 3/8 in
Details
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Item
- Screw
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- Finish
- Black Oxide
- Number of Flutes
- 2
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.