Shop CLE-FORCE
See all product information
Create Account
M14X2 1690M HS TAPER HAND TAP
- Mfr # C69299
- Zoro # G723507319
product price:Â
$
13.59
/ea
Key Features
Shank Type
Straight Shank with Square
Tap Thread Size
M14-2.0
Standards
USCTI Table 302
Application
For maintenance
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69299
- Zoro #
- G723507319
- UPC #
- 697334692997
- Country of Origin
- China
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Application
- For maintenance
- Number of Flutes
- 4
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Chamfer
- Taper
Dimensions
- Tap Thread Size
- M14-2.0
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.5938 in
- Thread Length
- 1.6562 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.