Shop CLE-FORCE
See all product information
Create Account
#22 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68422
- Zoro # G623507280
product price:
$
2.39
/pk of 12, $0.20/ea
Sold in multiples of 4 pks for
$9.56
Key Features
Finish - Machining
Bronze Oxide
Measurement System
Inch
Material - Machining
Cobalt
Cutting Direction
Right Hand
Overall Length
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68422
- Zoro #
- G623507280
- UPC #
- 697334684220
- Country of Origin
- China
- Finish - Machining
- Bronze Oxide
- Measurement System
- Inch
- Material - Machining
- Cobalt
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 3.125 in
- Drill Bit Size
- #22
- Flute Length
- 2 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.