Shop CLE-FORCE
See all product information
Create Account
5/32 1604 BLK&GOLD HD 135S/P JOB, 12PK
- Mfr # C69048
- Zoro # G223505785
product price:
$
1.49
/pk of 12, $0.12/ea
Sold in multiples of 12 pks for
$17.88
Key Features
Cutting Direction
Right Hand
Measurement System
Inch
Flute Length
2 in
Number of Flutes
2
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69048
- Zoro #
- G223505785
- UPC #
- 697334690481
- Country of Origin
- China
Dimensions
- Flute Length
- 2 in
- Drill Bit Size
- 5/32 in
- Overall Length
- 3.125 in
Details
- Cutting Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Measurement System
- Inch
- Number of Flutes
- 2
- Finish - Machining
- Black & Gold
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.