Shop CLE-FORCE
See all product information
Create Account
15/32 1605 BLK&GOLD HD 135S/P JOB 3/8SHK, 6PK
- Mfr # C69076
- Zoro # G023507026
product price:
$
7.69
/pk of 6, $1.28/ea
Sold in multiples of 6 pks for
$46.14
Key Features
Flute Type
Spiral Flute
Finish - Machining
Black & Gold
Flute Length
4.3125 in
Measurement System
Inch
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69076
- Zoro #
- G023507026
- UPC #
- 697334690764
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Finish - Machining
- Black & Gold
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Flute Length
- 4.3125 in
- Drill Bit Size
- 15/32 in
- Overall Length
- 5-3/4 in
Description
135° Heavy-Duty Jobber Length Drill with 3/8" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.