LET-Y 1602 HS 135DEG HD JOBBER-BLACK, 6PK
- Mfr # C68281
- Zoro # G323506521
product price:
$
6.29
/pk of 6, $1.05/ea
Sold in multiples of 2 pks for
$12.58
Key Features
Number of Flutes
2
Point Type
Split Point
Material
High Speed Steel
Cutting Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68281
- Zoro #
- G323506521
- UPC #
- 697334682813
- Country of Origin
- China
- Number of Flutes
- 2
- Point Type
- Split Point
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Black Oxide
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 5-1/4 in
- Drill Bit Size
- Y
- Flute Length
- 3.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.