Shop CLE-FORCE
See all product information
Create Account
M10X1.5 1699M CBN HAND TAP SET
- Mfr # C69538
- Zoro # G323505883
product price:Â
$
8.79
/ea
Key Features
Tap Finish
Bright
Flute Type
Straight Flute
Tap Thread Size
M10-1.5
Tap Chamfer
Taper, Plug, Bottoming
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69538
- Zoro #
- G323505883
- UPC #
- 697334695387
- Country of Origin
- India
Dimensions
- Tap Thread Size
- M10-1.5
- Thread Length
- 1-1/4 in
- Overall Length
- 2.9375 in
Details
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Tap Chamfer
- Taper, Plug, Bottoming
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Material
- Carbon Steel
- Cutting Direction - Machining
- Right Hand
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.