Shop CLE-FORCE
See all product information
Create Account
1/4-28NF 1699 CBN HAND TAP SET
- Mfr # C69416
- Zoro # G623506177
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Tap Finish
Bright
Shank Type
Straight Shank with Square
System of Measurement
Inch
Thread Length
1 in
Tap Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69416
- Zoro #
- G623506177
- UPC #
- 697334694168
- Country of Origin
- India
Dimensions
- Thread Length
- 1 in
- Tap Thread Size
- 1/4"-28
- Overall Length
- 2-1/2 in
Details
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- System of Measurement
- Inch
- Tap Material
- Carbon Steel
- Tap Chamfer
- Taper, Plug, Bottoming
- Application
- For maintenance
- Cutting Direction - Machining
- Right Hand
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Thread Type
- UNF
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.