5/16-18NC 1693 HS HAND TAP SET
- Mfr # C69118
- Zoro # G623506122
product price:Â
$
14.59
/ea
Key Features
System of Measurement
Inch
Thread Length
1.125 in
Tap Material
High Speed Steel
Tap Chamfer
Taper, Plug, Bottoming
Tap Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69118
- Zoro #
- G623506122
- UPC #
- 697334691181
- Country of Origin
- China
Dimensions
- Thread Length
- 1.125 in
- Overall Length
- 2.7188 in
- Tap Thread Size
- 5/16"-18
Details
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Thread Type
- UNC
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Tap Finish
- Bright
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.