Shop CLE-FORCE
See all product information
Create Account
M14X2 1693M HS HAND TAP SET
- Mfr # C69302
- Zoro # G323506712
product price:Â
$
45.29
/ea
Key Features
Thread Length
1.6562 in
Flute Type
Straight Flute
Tap Chamfer
Taper, Plug, Bottoming
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69302
- Zoro #
- G323506712
- UPC #
- 697334693024
- Country of Origin
- China
Dimensions
- Thread Length
- 1.6562 in
- Tap Thread Size
- M14-2.0
- Overall Length
- 3.5938 in
Details
- Flute Type
- Straight Flute
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Finish
- Bright
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Item
- Hand Taps
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.