8-32NC 1693 HS HAND TAP SET
- Mfr # C69094
- Zoro # G323507108
product price:Â
$
10.99
/ea
Key Features
Number of Flutes
4
Tap Thread Type
UNC
Tap Chamfer
Taper, Plug, Bottoming
Cutting Direction - Machining
Right Hand
Overall Length
2.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69094
- Zoro #
- G323507108
- UPC #
- 697334690948
- Country of Origin
- China
Dimensions
- Overall Length
- 2.125 in
- Tap Thread Size
- #8-32
- Thread Length
- 3/4 in
Details
- Number of Flutes
- 4
- Tap Thread Type
- UNC
- Tap Chamfer
- Taper, Plug, Bottoming
- Cutting Direction - Machining
- Right Hand
- Flute Type
- Straight Flute
- Item
- Hand Taps
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.