M16X2 1699M CBN HAND TAP SET
- Mfr # C69550
- Zoro # G923505870
product price:Â
$
17.15
/ea
Key Features
Application
For maintenance
Cutting Direction - Machining
Right Hand
Overall Length
3.8125 in
Shank Type
Straight Shank with Square
Tap Chamfer
Taper, Plug, Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69550
- Zoro #
- G923505870
- UPC #
- 697334695509
- Country of Origin
- India
Dimensions
- Overall Length
- 3.8125 in
- Thread Length
- 1.8125 in
- Tap Thread Size
- M16-2.0
Details
- Application
- For maintenance
- Cutting Direction - Machining
- Right Hand
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.