Shop CLE-FORCE
See all product information
Create Account
3/8-16NC 1699 CBN HAND TAP SET
- Mfr # C69428
- Zoro # G223506157
product price:Â
$
7.95
/ea
Key Features
System of Measurement
Inch
Tap Thread Size
3/8"-16
Shank Type
Straight Shank with Square
Standards
USCTI Table 302
Tap Chamfer
Taper, Plug, Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69428
- Zoro #
- G223506157
- UPC #
- 697334694281
- Country of Origin
- India
Dimensions
- Tap Thread Size
- 3/8"-16
- Thread Length
- 1-1/4 in
- Overall Length
- 2.9375 in
Details
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Thread Type
- UNC
- Application
- For maintenance
- Tap Material
- Carbon Steel
- Item
- Hand Taps
- Cutting Direction - Machining
- Right Hand
- Tap Finish
- Bright
- Flute Type
- Straight Flute
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.